Air Filter, Cabin Air Element, 1-3/16" H
Mfr # PA10042
Zoro # G0357633
product price: $20.89
/eaKey Features
Height
1 3/16 in
Width
8 7/32 in
Features
Cabin Air Element
Air Filter Design
Element Only, Panel
Length
10 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10042
Zoro #
G0357633
UPC #
791440105676
Country of Origin
Korea, Republic of
Dimensions
Height
1 3/16 in
Width
8 7/32 in
Length
10 5/16 in
Overall Width
8 7/32 in
Overall Length
10 5/16 in
Overall Height
1 3/16 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Description/Special Features
Cabin Air Element
Air Filter Type - Automotive
Cabin Air Filter
Product Type
Cabin Air Filter
Baldwin Interchange
PA10042
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 8 7/32 in, Length 10 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.