Zoro Homepage

Air Filter, Cabin, Element Only, 1-3/32" H

  • Mfr # PA10375

  • Zoro # G2976584


product price: $28.89
/ea

Key Features

Height
1 3/32 in
Width
4 19/32 in
Features
Cabin Air Filter Element
Includes
Attached Gasket
Length
26 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10375
Zoro #
G2976584
UPC #
00791440112971
Country of Origin
Bulgaria

Dimensions

Height
1 3/32 in
Width
4 19/32 in
Length
26 19/32 in
Overall Length
26 19/32 in
Overall Height
1 3/32 in
Overall Width
4 19/32 in

Details

Item
Cabin Air Element
Features
Cabin Air Filter Element
Includes
Attached Gasket
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
Yes
Description/Special Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10375

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 3/32 in, Width 4 19/32 in, Length 26 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.