Zoro Homepage

Air Filter, Cabin Feature, 7/8" H

  • Mfr # PA30137

  • Zoro # G312355567


product price: $56.55
/ea

Key Features

Height
7/8 in
Width
4 1/2 in
Features
Cabin Filter
Length
23 3/16 in
Product Type
Cabin Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30137
Zoro #
G312355567
UPC #
791440104129
Country of Origin
Unknown

Dimensions

Height
7/8 in
Width
4 1/2 in
Length
23 3/16 in

Details

Item
Automotive Air Filter
Features
Cabin Filter
Product Type
Cabin Air Filter
Element Only - Automotive Filters
Yes
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Rectangular

Description

Air Filter,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.