Air Filter, Conical, 10-11/32" L
Mfr # PA10118
Zoro # G7502002
product price: $47.19
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Conical
Element Only - Automotive Filters
Yes
Length
10 11/32 in
Outside Dia.
3-5/32 in to 7-5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10118
Zoro #
G7502002
UPC #
00791440113503
Country of Origin
Japan
Dimensions
Length
10 11/32 in
Outside Dia.
3-5/32 in to 7-5/16 in
Overall Length
10 11/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Conical
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Air Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10118
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Conical, Element Only - Automotive Filters Yes, Length 10 11/32 in, Outside Dia. 3-5/32 in to 7-5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.