Air Filter, Conical, 9-1/16" L
Mfr # RS10350
Zoro # G7481650
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Conical
Element Only - Automotive Filters
Yes
Length
9 1/16 in
Outside Dia.
5-21/32 in to 7-17/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS10350
Zoro #
G7481650
UPC #
00791440115309
Country of Origin
United States
Dimensions
Length
9 1/16 in
Outside Dia.
5-21/32 in to 7-17/32 in
Overall Length
9 1/16 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Conical
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Air Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS10350
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Conical, Element Only - Automotive Filters Yes, Length 9 1/16 in, Outside Dia. 5-21/32 in to 7-17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.