Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Conical Shaped Feature

  • Mfr # PA3644

  • Zoro # G7246395


product price: $65.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Conical
Element Only - Automotive Filters
No
Height
24 3/4 in
Width
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3644
Zoro #
G7246395
UPC #
791440042858
Country of Origin
Mexico

Dimensions

Height
24 3/4 in
Width
10 7/8 in
Length
24 3/4 in
Outside Dia.
8-5/32 in to 10-7/8 in
Overall Length
24 3/4 in
Overall Width
10 7/8 in
Overall Height
24 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Conical
Element Only - Automotive Filters
No
Description/Special Features
Conical Shaped
Includes
(2) Attached Gaskets
Item
Air Filter
Features
Conical Shaped
Product Type
Engine Air Filter
Baldwin Interchange
PA3644

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Conical, Element Only - Automotive Filters No, Height 24 3/4 in, Width 10 7/8 in, Length 24 3/4 in, Outside Dia. 8-5/32 in to 10-7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.