Zoro Homepage

Air Filter Element, 1-13/16" H, 20-3/16" L

  • Mfr # PA30126

  • Zoro # G5900697


product price: $45.79
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 13/16 in
Width
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30126
Zoro #
G5900697
UPC #
791440103948
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 13/16 in
Width
6 7/8 in
Length
20 3/16 in
Overall Height
1 15/32 in
Overall Width
6 7/8 in
Overall Length
20 5/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Heavy Duty Round Air Filter
Filter Design
Panel
Shape
Rectangular
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Media Material
Cellulose, Paper
Product Type
Cabin Air Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Make
Case IH, New Holland
Compatible Vehicle Type
Buses
Use Location
Cabin
Baldwin Interchange
PA30126

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 13/16 in, Width 6 7/8 in, Length 20 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.