Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Element, 1-25/32" H, 7" W

  • Mfr # PA10085

  • Zoro # G1934455


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
1 25/32 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10085
Zoro #
G1934455
UPC #
791440109650
Country of Origin
United States

Dimensions

Height
1 25/32 in
Width
7 in
Length
7 27/32 in
Overall Length
7 27/32 in
Overall Width
7 in
Overall Height
1 25/32 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Cabin Air Filter
Baldwin Interchange
PA10085

Description

Air Filter Element, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 25/32 in, Width 7 in, Length 7 27/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.