Zoro Homepage

Air Filter Element, 11-7/32 in. L

  • Mfr # PA30127

  • Zoro # G4153576


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
29/32 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30127
Zoro #
G4153576
UPC #
791440103955
Country of Origin
Germany

Dimensions

Height
29/32 in
Width
7 in
Length
11 7/32 in
Overall Width
7 in
Overall Height
29/32 in
Overall Length
11 7/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Includes
Pull Tab; A. Gasket.: [2] Attached
Description/Special Features
Cab Air Element
Item
Air Filter
Features
Cab Air Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA30127

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 29/32 in, Width 7 in, Length 11 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.