Zoro Homepage

Air Filter Element, 12-9/32 in. O.D.

  • Mfr # RS30112

  • Zoro # G4445981


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
16 1/2 in
Width
12 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30112
Zoro #
G4445981
UPC #
791440102590
Country of Origin
China

Dimensions

Height
16 1/2 in
Width
12 9/32 in
Length
16 1/2 in
Outside Dia.
12 9/32 in
Overall Height
16 1/2 in
Overall Width
12 9/32 in
Overall Length
16 1/2 in
Outside Diameter
12 9/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Air Element
Item
Air Filter
Features
Radial Seal Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30112

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 1/2 in, Width 12 9/32 in, Length 16 1/2 in, Outside Dia. 12 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.