Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Element, 14-21/32 in. L

  • Mfr # RS30061

  • Zoro # G4153506


product price: $32.15
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
14 21/32 in
Width
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30061
Zoro #
G4153506
UPC #
791440097469
Country of Origin
United States

Dimensions

Height
14 21/32 in
Width
3 9/16 in
Length
14 21/32 in
Outside Dia.
3 9/16 in
Overall Height
14 21/32 in
Inside Diameter - Bottom
2 13/16 in
Outside Diameter - Bottom
3 9/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Inner Air Element
Filter Design
Radial Seal
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Use Location
Engine
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
FRG06, RS30060-FN
Product Type
Engine Air Filter
Compatible Vehicle Make
Donaldson
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
FRG06, RS30060-FN
Compatible Manufacturer Model Number
FRG06, RS30060-FN
Compatible with Manufacturer Model No.
FRG06, RS30060-FN
Compatible with Mfr. Model No.
FRG06, RS30060-FN
For Use with Mfr Model Number
FRG06, RS30060-FN
For Use With Mfr. Model Number
FRG06, RS30060-FN
Baldwin Interchange
RS30061
Compatible Pump Manufacturer Part Number
FRG06, RS30060-FN
Compatible Mfr. Model Number
FRG06, RS30060-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 21/32 in, Width 3 9/16 in, Length 14 21/32 in, Outside Dia. 3 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.