Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Element, 17-23/32 in. Dia.

  • Mfr # RS5743XP

  • Zoro # G2007148


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
24 7/8 in
Width
17 1797/2500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5743XP
Zoro #
G2007148
UPC #
791440093355
Country of Origin
United States

Dimensions

Height
24 7/8 in
Width
17 1797/2500 in
Length
24 7/8 in
Outside Dia.
17 23/32 in
Overall Width
17 23/32 in
Overall Length
24 7/8 in
Overall Height
24 7/8 in
Outside Diameter
17 23/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Filter
Item
Air Filter
Includes
Bail Handle
Features
Outer Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS5743XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 24 7/8 in, Width 17 1797/2500 in, Length 24 7/8 in, Outside Dia. 17 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.