Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Element, 17-7/16" Hx17-7/16" L

  • Mfr # RS30162

  • Zoro # G7249210


product price: $69.29
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
17 7/16 in
Width
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30162
Zoro #
G7249210
UPC #
791440104631
Country of Origin
United States

Dimensions

Height
17 7/16 in
Width
5 5/16 in
Length
17 7/16 in
Outside Dia.
5 5/16 in
Overall Length
17 7/16 in
Overall Height
17 7/16 in
Overall Width
5 5/16 in
Outside Diameter
5 5/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Inner Air Element
Features
Radial Seal Inner Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30162

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 17 7/16 in, Width 5 5/16 in, Length 17 7/16 in, Outside Dia. 5 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.