Zoro Homepage

Air Filter Element, 18-1/8" H x 18-1/8" L

  • Mfr # RS30142 KIT

  • Zoro # G7249256


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
18 1/8 in
Width
11 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30142 KIT
Zoro #
G7249256
UPC #
791440104983
Country of Origin
United States

Dimensions

Height
18 1/8 in
Width
11 15/16 in
Length
18 1/8 in
Outside Dia.
11 15/16 in
Outside Diameter
11 15/16 in
Overall Width
11 15/16 in
Overall Length
18 1/8 in
Overall Height
18 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Air Element with Lid
Item
Air Filter
Features
Radial Seal Air Element with Lid
Product Type
Engine Air Filter
Baldwin Interchange
RS30142 KIT

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 1/8 in, Width 11 15/16 in, Length 18 1/8 in, Outside Dia. 11 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.