Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Element, 2-9/32" H, 10-27/32" W

  • Mfr # PA10075

  • Zoro # G5048566


product price: $27.69
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
2 9/32 in
Width
10 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10075
Zoro #
G5048566
UPC #
00791440109285
Country of Origin
Bulgaria

Dimensions

Height
2 9/32 in
Width
10 27/32 in
Length
11 3/8 in
Overall Height
2 9/32 in
Overall Width
10 27/32 in
Overall Length
11 3/8 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10075

Description

Air Filter Element, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 2 9/32 in, Width 10 27/32 in, Length 11 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.