Zoro Homepage

Air Filter Element, 24-3/8 in. L

  • Mfr # RS5294

  • Zoro # G2007166


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
24 3/8 in
Width
11 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5294
Zoro #
G2007166
UPC #
791440096523
Country of Origin
United States

Dimensions

Height
24 3/8 in
Width
11 9/16 in
Length
24 3/8 in
Outside Dia.
11 9/16 in
Overall Height
24 3/8 in
Outside Diameter
11 9/16 in
Overall Width
11 9/16 in
Overall Length
24 3/8 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Inner Air Filter
Features
Inner Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS5294

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 24 3/8 in, Width 11 9/16 in, Length 24 3/8 in, Outside Dia. 11 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.