Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Element, 2"Hx7-1/2"Wx11-1/8"L

  • Mfr # PA10047

  • Zoro # G5940903


product price: $22.99
/ea
Sold in multiples of 6 for $137.94

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
2 in
Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10047
Zoro #
G5940903
UPC #
791440107298
Country of Origin
China

Dimensions

Height
2 in
Width
7 1/2 in
Length
11 1/8 in
Overall Length
11 1/8 in
Overall Height
2 in
Overall Width
7 1/2 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Includes
Gasket
Description/Special Features
Panel Air Element
Item
Air Filter Element
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10047

Description

Air Filter Element, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 2 in, Width 7 1/2 in, Length 11 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.