Zoro Homepage

Air Filter Element, 31-5/16" H, 29-9/32" L

  • Mfr # RS5293XP

  • Zoro # G5900819


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
31 5/16 in
Width
17 47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5293XP
Zoro #
G5900819
UPC #
791440103597
Country of Origin
United States

Dimensions

Height
31 5/16 in
Width
17 47/64 in
Length
29 9/32 in
Outside Dia.
17 23/32 in
Overall Length
29 9/32 in
Outside Diameter
17 23/32 in
Overall Height
31 5/16 in
Overall Width
17 3/4 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Heavy Duty Round Air Filter
Features
Heavy Duty Round Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS5293XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 31 5/16 in, Width 17 47/64 in, Length 29 9/32 in, Outside Dia. 17 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.