Zoro Homepage

Air Filter Element, 4-23/32 x 1-23/32 in.

  • Mfr # PA3986

  • Zoro # G1667714


product price: $21.99
/ea

Key Features

Height
1 23/32 in
Width
4 23/32 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3986
Zoro #
G1667714
UPC #
791440060920
Country of Origin
China

Dimensions

Height
1 23/32 in
Width
4 23/32 in
Length
11 13/32 in
Overall Width
4 23/32 in
Overall Height
1 23/32 in
Overall Length
11 13/32 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Filter Design
Panel
Type
Cabin
Shape
Rectangular
Standards
ISO 9001:2015
Use Location
Cabin
Product Type
Cabin Air Filter
Media Material
Cellulose, Paper
Compatible Vehicle Make
Volvo
Fit Type
Vehicle Specific
Baldwin Interchange
PA3986

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 23/32 in, Width 4 23/32 in, Length 11 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.