Zoro Homepage

Air Filter Element, 5" Height

  • Mfr # RS30168

  • Zoro # G112354661


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
5 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30168
Zoro #
G112354661
UPC #
791440104877
Country of Origin
Unknown

Dimensions

Height
5 in
Width
9 in
Length
14 in
Outside Dia.
8 7/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Features
Radial Seal Outer Air Element
Filter Design
Element Only
Item
Automotive Air Filter
Product Type
Engine Air Filter

Description

Outer Air Filter,Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.