Zoro Homepage

Air Filter Element, 7-1/4 in. O.D.

  • Mfr # PA30069

  • Zoro # G4153549


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Conical
Element Only - Automotive Filters
No
Height
8 1/2 in
Width
7-1/4 in to 12-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30069
Zoro #
G4153549
UPC #
791440098145
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
7-1/4 in to 12-1/4 in
Length
15 in
Outside Dia.
7 1/4 in
Overall Height
8 1/2 in
Overall Length
15 in
Outside Diameter
7 1/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Conical
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Conical-Shaped Air Element
Features
Conical-Shaped Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA30069

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Conical, Element Only - Automotive Filters No, Height 8 1/2 in, Width 7-1/4 in to 12-1/4 in, Length 15 in, Outside Dia. 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.