Zoro Homepage

Air Filter Element, 9-21/32 in. L

  • Mfr # PA30080

  • Zoro # G412355665


product price: $45.85
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Height
24 1/2 in
Element Only - Automotive Filters
No
Width
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30080
Zoro #
G412355665
UPC #
791440100596
Country of Origin
Unknown

Dimensions

Height
24 1/2 in
Width
5 5/16 in
Length
9 21/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Item
Automotive Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Features
Cabin Air Filter
Includes
Pull Ring

Description

Air Filter,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.