Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Design, 4 1/8" L

  • Mfr # PA10415

  • Zoro # G200919796


product price: $19.49
/ea

Key Features

Air Filter Type - Automotive
Lube Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Length
4 1/8 in
Outside Dia.
3 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA10415
Zoro #
G200919796
UPC #
00791440116436
Country of Origin
Korea, Republic of

Dimensions

Length
4 1/8 in
Outside Dia.
3 7/32 in
Overall Length
4 1/8 in
Outside Diameter
3 7/32 in

Details

Air Filter Type - Automotive
Lube Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Description/Special Features
Removal of contamints
Item
Air Filter
Includes
O-Ring
Features
Removal of contamints
Product Type
Engine Air Filter
Baldwin Interchange
PA10415

Description

Automotive Air Filter, Air Filter Type - Automotive Lube Element, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Length 4 1/8 in, Outside Dia. 3 7/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.