Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, 1-1/2"H, 9-1/32"W

  • Mfr # PA10329

  • Zoro # G9642588


product price: $40.15
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Pentagon
Element Only - Automotive Filters
Yes
Height
1 1/2 in
Width
9 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10329
Zoro #
G9642588
UPC #
00791440114593
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
9 1/32 in
Length
11 5/8 in
Overall Height
1 1/2 in
Overall Length
11 5/8 in
Overall Width
9 1/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Pentagon
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Panel Air Element, Replaces BMW 13717548898, WIX 49898
Features
Panel Air Element, Replaces BMW 13717548898, WIX 49898
Product Type
Engine Air Filter
Baldwin Interchange
PA10329

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Pentagon, Element Only - Automotive Filters Yes, Height 1 1/2 in, Width 9 1/32 in, Length 11 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.