Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, 1-5/32" H

  • Mfr # PA10157

  • Zoro # G712354054


product price: $31.35
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Height
1 5/32 in
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Width
7 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10157
Zoro #
G712354054
UPC #
791440115255
Country of Origin
Unknown

Dimensions

Height
1 5/32 in
Width
7 1/16 in
Length
7 1/4 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Item
Automotive Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Features
Cabin Air Filter Element

Description

Air Filter,Element Only,1-5/32" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.