Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, 1-9/16" H

  • Mfr # PA10236

  • Zoro # G9642475


product price: $32.69
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Pentagon
Element Only - Automotive Filters
Yes
Height
1 9/16 in
Width
8 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10236
Zoro #
G9642475
UPC #
00791440113589
Country of Origin
Korea, Republic of

Dimensions

Height
1 9/16 in
Width
8 9/32 in
Length
12 21/32 in
Overall Height
1 9/16 in
Overall Width
8 9/32 in
Overall Length
12 21/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Pentagon
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Panel Air Element
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10236

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Pentagon, Element Only - Automotive Filters Yes, Height 1 9/16 in, Width 8 9/32 in, Length 12 21/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.