Air Filter, Element Only, 11-21/32" L
Mfr # PA10304
Zoro # G3554745
product price: $18.19
/eaKey Features
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
2 7/32 in
Width
6 23/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10304
Zoro #
G3554745
UPC #
00791440112551
Country of Origin
China
Dimensions
Height
2 7/32 in
Width
6 23/32 in
Length
11 21/32 in
Overall Width
6 23/32 in
Overall Height
2 7/32 in
Overall Length
11 21/32 in
Details
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10304
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 2 7/32 in, Width 6 23/32 in, Length 11 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.