Zoro Homepage

Air Filter, Element Only, 12-15/16" L

  • Mfr # PA10228

  • Zoro # G3554860


product price: $22.69
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 31/32 in
Width
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10228
Zoro #
G3554860
UPC #
00791440111967
Country of Origin
China

Dimensions

Height
1 31/32 in
Width
5 7/8 in
Length
12 15/16 in
Overall Length
12 15/16 in
Overall Width
5 7/8 in
Overall Height
1 31/32 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10228

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 31/32 in, Width 5 7/8 in, Length 12 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.