Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, 13-5/8" H

  • Mfr # PA30233-FN

  • Zoro # G5531080


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 5/8 in
Width
9 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30233-FN
Zoro #
G5531080
UPC #
791440108301
Country of Origin
United States

Dimensions

Height
13 5/8 in
Width
9 13/16 in
Length
13 5/8 in
Outside Dia.
9 13/16 in
Flange Diameter
9 13/16 in
Inside Diameter
21/32 in
Outside Diameter - Bottom
9 13/16 in
Overall Height
13 5/8 in
Inside Diameter - Bottom
3 9/16 in
Outside Diameter
7 15/16 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Air Element with Fins
Filter Design
Axial Seal
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible Vehicle Make
Manitou
Use Location
Engine
Baldwin Interchange
PA30233-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 5/8 in, Width 9 13/16 in, Length 13 5/8 in, Outside Dia. 9 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.