Air Filter, Element Only, 15-5/32" L
Mfr # PA10325
Zoro # G3554809
product price: $23.79
/eaKey Features
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 5/8 in
Width
5 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10325
Zoro #
G3554809
UPC #
00791440112926
Country of Origin
China
Dimensions
Height
1 5/8 in
Width
5 1/4 in
Length
15 5/32 in
Overall Length
15 5/32 in
Overall Width
5 1/4 in
Overall Height
1 5/8 in
Details
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10325
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 5/8 in, Width 5 1/4 in, Length 15 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.