Zoro Homepage

Air Filter, Element Only, 2-13/16" H

  • Mfr # PT23629

  • Zoro # G1944427


product price: $42.89
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Height
2 13/16 in
Length
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23629
Zoro #
G1944427
UPC #
00791440111264
Country of Origin
China

Dimensions

Height
2 13/16 in
Length
2 13/16 in
Outside Dia.
2 5/16 in
Outside Diameter
2 5/16 in
Overall Width
2 5/16 in
Overall Height
2 13/16 in
Overall Length
2 13/16 in
Inside Diameter
3/4 in
Outside Diameter - Bottom
2 5/16 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Item
Air Filter
Includes
Bypass, Grommet
Filter Design
Cartridge
Compatible Vehicle Make
Freightliner
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Baldwin Interchange
PT23629

Description

Automotive Air Filter, Filter Design Cartridge, Height 2 13/16 in, Length 2 13/16 in, Outside Dia. 2 5/16 in, Includes Bypass, Grommet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.