Zoro Homepage

Air Filter, Element Only, 21-3/32" H

  • Mfr # RS30328

  • Zoro # G912354601


product price: $32.85
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Height
21 3/32 in
Outside Dia.
7 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30328
Zoro #
G912354601
UPC #
791440116023
Country of Origin
Unknown

Dimensions

Height
21 3/32 in
Outside Dia.
7 1/16 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Item
Automotive Air Filter
Product Type
Engine Air Filter

Description

Air Filter,Element Only,21-3/32" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.