Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, 22-15/16" H

  • Mfr # RS30327

  • Zoro # G812354374


product price: $176.79
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Height
22 15/16 in
Outside Dia.
12 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30327
Zoro #
G812354374
UPC #
791440116016
Country of Origin
Unknown

Dimensions

Height
22 15/16 in
Outside Dia.
12 3/32 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Item
Automotive Air Filter
Product Type
Engine Air Filter

Description

Air Filter,Element Only,22-15/16" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.