Air Filter, Element Only, 23/32" H
Mfr # PA10176
Zoro # G9642265
product price: $24.19
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
23/32 in
Width
4 15/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10176
Zoro #
G9642265
UPC #
00791440115385
Country of Origin
China
Dimensions
Height
23/32 in
Width
4 15/32 in
Length
8 9/32 in
Overall Height
23/32 in
Overall Width
4 15/32 in
Overall Length
8 9/32 in
Details
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Cabin Air Filter Element
Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10176
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 23/32 in, Width 4 15/32 in, Length 8 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.