Air Filter, Element Only, 25/32" H, 9-5/8"W
Mfr # PA10213
Zoro # G9642509
product price: $33.69
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
25/32 in
Width
9 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10213
Zoro #
G9642509
UPC #
00791440113985
Country of Origin
Korea, Republic of
Dimensions
Height
25/32 in
Width
9 5/8 in
Length
9 29/32 in
Overall Width
9 5/8 in
Overall Length
9 29/32 in
Overall Height
25/32 in
Details
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Description/Special Features
Cabin Air Filter Element
Item
Air Filter
Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10213
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 25/32 in, Width 9 5/8 in, Length 9 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.