Zoro Homepage

Air Filter, Element Only, 25/32"H, 9-7/16"W

  • Mfr # PA10181

  • Zoro # G212354059


product price: $48.85
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Height
25/32 in
Air Filter Design
Hexagon
Element Only - Automotive Filters
Yes
Width
9 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10181
Zoro #
G212354059
UPC #
791440112025
Country of Origin
Unknown

Dimensions

Height
25/32 in
Width
9 7/16 in
Length
10 5/8 in

Details

Item
Automotive Air Filter
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Hexagon
Element Only - Automotive Filters
Yes
Features
Cabin Air Filter Element

Description

Air Filter,Element Only,25/32"H,9-7/16"W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.