Zoro Homepage

Air Filter, Element Only, 6-25/32" O.D.

  • Mfr # PA30321

  • Zoro # G4695267


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Height
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30321
Zoro #
G4695267
UPC #
00791440115842
Country of Origin
United States

Dimensions

Height
20 in
Length
20 in
Outside Dia.
6 25/32 in
Inlet Connection Size
6 in
Outside Diameter - Bottom
6 25/32 in
Overall Height
20 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Includes
Disposable Housing
Item
Air Filter
Shape
Round
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Use Location
Engine
Baldwin Interchange
PA30321

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 20 in, Length 20 in, Outside Dia. 6 25/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.