Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, 9-13/16" L

  • Mfr # PA10272

  • Zoro # G3554325


product price: $17.59
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
2 5/32 in
Width
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10272
Zoro #
G3554325
UPC #
00791440113619
Country of Origin
China

Dimensions

Height
2 5/32 in
Width
5 1/8 in
Length
9 13/16 in
Overall Width
5 1/8 in
Overall Length
9 13/16 in
Overall Height
2 5/32 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10272

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 2 5/32 in, Width 5 1/8 in, Length 9 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.