Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, Panel, 10-45/64in

  • Mfr # PA5773

  • Zoro # G2738018


product price: $11.29
/ea

Key Features

Height
10 45/64 in
Width
5 7/64 in
Features
Foam Cabin Air Filters and Prefilters Help Improve Cabin Air Quality by Preventing Dust and Pollutants from Entering the Cabin Area of Vehicles
Element Only - Automotive Filters
No
Length
10 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA5773
Zoro #
G2738018
UPC #
791440094482
Country of Origin
Taiwan, Province of China

Dimensions

Height
10 45/64 in
Width
5 7/64 in
Length
10 45/64 in
Overall Length
10 1/8 in
Overall Height
3/16 in
Overall Width
5 1/32 in

Details

Item
Cabin Air FIlter
Features
Foam Cabin Air Filters and Prefilters Help Improve Cabin Air Quality by Preventing Dust and Pollutants from Entering the Cabin Area of Vehicles
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element
Air Filter Design
Element Only, Rectangular
Product Type
Cabin Air Filter
Standards
ISO 9001:2015
Use Location
Cabin
Fit Type
Vehicle Specific
Media Material
Foam
Shape
Rectangular
Compatible Vehicle Make
Freightliner
Baldwin Interchange
PA5773

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 10 45/64 in, Width 5 7/64 in, Length 10 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.