Air Filter, Element Only, Panel, 11-13/64in
Mfr # PA4480
Zoro # G9648405
product price: $14.89
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 1/16 in
Width
7 13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4480
Zoro #
G9648405
UPC #
791440093706
Country of Origin
Korea, Republic of
Dimensions
Height
2 1/16 in
Width
7 13/16 in
Length
11 13/64 in
Overall Length
11 7/32 in
Overall Height
2 1/16 in
Overall Width
7 13/16 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4480
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/16 in, Width 7 13/16 in, Length 11 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.