Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, Panel, 14-45/64in

  • Mfr # PA5712

  • Zoro # G112353374


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Height
1 13/32 in
Width
11 5/16 in
Features
Cab Air Element
Length
14 45/64 in
Overall Length
14 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5712
Zoro #
G112353374
UPC #
791440092716
Country of Origin
Unknown

Dimensions

Height
1 13/32 in
Width
11 5/16 in
Length
14 45/64 in
Overall Length
14 23/32 in

Details

Item
Automotive Air Filter
Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular

Description

Cab Air Element With Lift Tab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.