Air Filter, Element Only, Panel, 14-7/64 in
Mfr # PA5765
Zoro # G9346486
product price: $67.39
/eaKey Features
Height
14 7/64 in
Width
10 13/64 in
Features
Foam Cabin Air Filters and Prefilters Help Improve Cabin Air Quality by Preventing Dust and Pollutants from Entering the Cabin Area of Vehicles
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Foam Cab Air Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5765
Zoro #
G9346486
UPC #
791440093751
Country of Origin
China
Dimensions
Height
14 7/64 in
Width
10 13/64 in
Length
14 7/64 in
Overall Width
9 3/32 in
Overall Height
5/8 in
Overall Length
13 11/32 in
Details
Item
Cabin Air FIlter
Features
Foam Cabin Air Filters and Prefilters Help Improve Cabin Air Quality by Preventing Dust and Pollutants from Entering the Cabin Area of Vehicles
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Foam Cab Air Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Filter Design
Panel
Shape
Rectangular
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Media Material
Foam
Compatible Vehicle Make
Peterbilt
Product Type
Cabin Air Filter
Use Location
Cabin
Baldwin Interchange
PA5765
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 14 7/64 in, Width 10 13/64 in, Length 14 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.