Zoro Homepage

Air Filter, Element Only, Panel, 15 in.L

  • Mfr # PA5725

  • Zoro # G9346391


product price: $42.99
/ea

Key Features

Height
15/16 in
Width
7 5/16 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Charcoal Impregnated Media
Description/Special Features
Cab Air Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5725
Zoro #
G9346391
UPC #
791440092884
Country of Origin
Taiwan, Province of China

Dimensions

Height
15/16 in
Width
7 5/16 in
Length
15 in
Overall Length
14 1/2 in
Overall Width
6 11/32 in
Overall Height
15/16 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Charcoal Impregnated Media
Description/Special Features
Cab Air Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Shape
Rectangular
Compatible Vehicle Make
Case IH
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Product Type
Cabin Air Filter
Use Location
Cabin
Compatible Vehicle Type
Buses, Construction Equipment
Baldwin Interchange
PA5725

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 15/16 in, Width 7 5/16 in, Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.