Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, Panel, 16-45/64in

  • Mfr # PA5734

  • Zoro # G9346416


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Height
27/32 in
Width
10 39/64 in
Features
Cab Air Element
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5734
Zoro #
G9346416
UPC #
791440093195
Country of Origin
Taiwan, Province of China

Dimensions

Height
27/32 in
Width
10 39/64 in
Length
16 45/64 in
Overall Length
16 23/32 in
Overall Width
10 5/8 in
Overall Height
27/32 in

Details

Item
Cabin Air FIlter
Features
Cab Air Element
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Product Type
Cabin Air Filter
Baldwin Interchange
PA5734

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 27/32 in, Width 10 39/64 in, Length 16 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.