Air Filter, Element Only, Panel, 18-29/32in
Mfr # PA5736
Zoro # G9346425
product price: $57.99
/eaKey Features
Height
2 19/32 in
Width
2 29/32 in
Features
Cab Air Element
Description/Special Features
Cab Air Element
Air Filter Design
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5736
Zoro #
G9346425
UPC #
791440093225
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 19/32 in
Width
2 29/32 in
Length
18 29/32 in
Overall Length
18 29/32 in
Overall Width
2 29/32 in
Overall Height
2 19/32 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Description/Special Features
Cab Air Element
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Product Type
Cabin Air Filter
Baldwin Interchange
PA5736
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 19/32 in, Width 2 29/32 in, Length 18 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.