Zoro Homepage

Air Filter, Element Only, Panel, 21-7/64 in

  • Mfr # PA5711

  • Zoro # G9346321


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Height
2 19/32 in
Width
10 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Element Only - Automotive Filters
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5711
Zoro #
G9346321
UPC #
791440092709
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 19/32 in
Width
10 in
Length
21 7/64 in
Overall Height
2 19/32 in
Overall Width
9 1/16 in
Overall Length
19 31/32 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Shape
Rectangular
Product Type
Cabin Air Filter
Use Location
Cabin
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Construction Equipment
Media Material
Cellulose, Paper
Compatible Vehicle Make
Case IH
Standards
ISO 9001:2015
Baldwin Interchange
PA5711

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 19/32 in, Width 10 in, Length 21 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.