Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, Panel, 8-13/16in

  • Mfr # PA5738

  • Zoro # G9346434


product price: $54.89
/ea

Key Features

Height
1 17/32 in
Width
4 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
(2) Gaskets
Length
8 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5738
Zoro #
G9346434
UPC #
791440093294
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 17/32 in
Width
4 in
Length
8 13/16 in
Overall Height
1 17/32 in
Overall Length
8 11/32 in
Overall Width
3 21/32 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
(2) Gaskets
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Shape
Rectangular
Compatible Vehicle Make
Caterpillar
Product Type
Cabin Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Construction Equipment
Use Location
Cabin
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Baldwin Interchange
PA5738

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 17/32 in, Width 4 in, Length 8 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.