Air Filter, Element Only, Panel, 8-29/32 in
Mfr # PA5723
Zoro # G9346382
product price: $32.79
/eaKey Features
Height
19/32 in
Width
5 13/64 in
Features
Cab Air Element
Element Only - Automotive Filters
No
Length
8 29/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5723
Zoro #
G9346382
UPC #
791440092846
Country of Origin
Taiwan, Province of China
Dimensions
Height
19/32 in
Width
5 13/64 in
Length
8 29/32 in
Overall Height
19/32 in
Overall Width
5 7/32 in
Overall Length
8 29/32 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element
Air Filter Design
Rectangular
Product Type
Cabin Air Filter
Baldwin Interchange
PA5723
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 19/32 in, Width 5 13/64 in, Length 8 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.