Air Filter, Element Only, Panel, 8-7/64 in
Mfr # PA5729
Zoro # G9346407
product price: $22.39
/eaKey Features
Height
1 17/32 in
Width
8 1/2 in
Features
Cab Air Element
Includes
Handle; Foam Pre-Cleaner
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5729
Zoro #
G9346407
UPC #
791440092952
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 17/32 in
Width
8 1/2 in
Length
8 7/64 in
Overall Length
8 1/8 in
Overall Height
1 17/32 in
Overall Width
8 1/2 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Includes
Handle; Foam Pre-Cleaner
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Product Type
Cabin Air Filter
Baldwin Interchange
PA5729
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 17/32 in, Width 8 1/2 in, Length 8 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.