Zoro Homepage

Air Filter, Element Only, Panel Design, 5"H

  • Mfr # PA30074

  • Zoro # G6536369


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
5 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30074
Zoro #
G6536369
UPC #
791440098190
Country of Origin
United States

Dimensions

Height
5 in
Width
19 in
Length
29 1/2 in
Overall Length
29 1/2 in
Overall Height
5 in
Overall Width
19 in

Details

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Filter Design
Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Type
Buses
Media Material
Cellulose, Paper
Baldwin Interchange
PA30074

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 5 in, Width 19 in, Length 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.